THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Metal Screw, Pan, #10, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G0300517| Mfr #: 1VE75

$12.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1-1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300517 Mfr #: 1VE75
Package Quantity: 100Length: 1-1/4"
Finish: PlainHead Dia.: 0.373"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #10
Material: 18-8 Stainless SteelHead Type: Pan
Head Angle (Deg.): -Drive Type: Phillips
Application: -Driver Size: #2
Item: Tapping Sheet Metal ScrewHead Height: 0.133"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 1 1/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews