KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #10, 1 In L, PK100

VALUE BRAND| Zoro #: G0365425| Mfr #: 1VU45

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.137"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365425 Mfr #: 1VU45
Head Height: 0.137"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.373"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #10Drive Type: square
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: #2
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 1 In, Drive Type Square, Driver Size #2, Head Diameter 0.373 In, Head Height 0.137 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews