Metal Screw, Pan, #10, 1/2 In L, PK100

VALUE BRAND| Zoro #: G2118295| Mfr #: 1VE70

$7.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118295 Mfr #: 1VE70
Application: -Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Angle (Deg.): -Driver Size: #2
Drive Type: PhillipsSize: #10
Material: 18-8 Stainless SteelLength: 1/2"
System of Measurement: InchItem: Tapping Sheet Metal Screw
Head Height: 0.133"Finish: Plain
Head Dia.: 0.373"Head Type: Pan
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.