20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Metal Screw, Pan, #10, 1/2 In L, PK100

VALUE BRAND| Zoro #: G0973296| Mfr #: 697441-PG

$3.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973296 Mfr #: 697441-PG
Drive Type: squareSystem of Measurement: Inch
Application: Primarily used in Thin Metal or Resin-Filled PlywoodFinish: Zinc-Plated
Head Height: 0.133"Head Dia.: 0.373"
Meets/Exceeds: ANSI/ASME B18.6.4Head Type: Pan
Driver Size: #2Size: #10
Material: Case Hardened SteelLength: 1/2"
Item: Sheet Metal ScrewCountry of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #10, Length 1/2 In, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.