Metal Screw, Pan, #10, 2 1/2 L, PK50

VALUE BRAND| Zoro #: G2172432| Mfr #: 1VU49

$12.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 2-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172432 Mfr #: 1VU49
Package Quantity: 50Length: 2-1/2"
Finish: PlainHead Dia.: 0.373"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #10
Material: 18-8 Stainless SteelHead Type: Pan
Head Angle (Deg.): -Drive Type: square
Application: -Driver Size: #2
Item: Tapping Sheet Metal ScrewHead Height: 0.137"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 2 1/2 In, Drive Type Square, Driver Size #2, Head Diameter 0.373 In, Head Height 0.137 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Reviews