Metal Screw, Pan, #10, 2 In L, PK100

VALUE BRAND| Zoro #: G1678564| Mfr #: 1VE78

$12.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678564 Mfr #: 1VE78
Drive Type: PhillipsSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIMaterial: 18-8 Stainless Steel
Length: 2"Item: Tapping Sheet Metal Screw
Finish: PlainHead Height: 0.133"
Application: -Head Dia.: 0.373"
Head Type: PanHead Angle (Deg.): -
Driver Size: #2Size: #10
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.