WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Metal Screw, Pan, #10, 3 In L, PK100

VALUE BRAND| Zoro #: G2450366| Mfr #: 1VE80

$20.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Tapping Sheet Metal Screw
Length: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2450366 Mfr #: 1VE80
Finish: PlainItem: Tapping Sheet Metal Screw
Length: 3"Material: 18-8 Stainless Steel
Package Quantity: 100Size: #10
Drive Type: PhillipsDriver Size: #2
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Dia.: 0.373"Head Height: 0.133"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 3 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews