Metal Screw, Pan, #10, 3/4 In L, PK100

VALUE BRAND| Zoro #: G0481966| Mfr #: 1VU25

$10.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481966 Mfr #: 1VU25
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Application: -Head Height: 0.110"
Head Dia.: 0.373"Head Type: Pan
Length: 3/4"Head Angle (Deg.): -
Item: Tapping Sheet Metal ScrewDriver Size: -
Finish: PlainDrive Type: Slotted
Size: #10Material: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 3/4 In, Drive Type Slotted, Head Diameter 0.373 In, Head Height 0.110 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.