Metal Screw, Pan, #10, 3/4 In L, PK100

VALUE BRAND| Zoro #: G1058461| Mfr #: 1VU44

$9.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1058461 Mfr #: 1VU44
Drive Type: SquareSystem of Measurement: Inch
Head Type: PanApplication: -
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Angle (Deg.): -Head Height: 0.137"
Head Dia.: 0.373"Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Driver Size: #2Size: #10
Material: 18-8 Stainless SteelLength: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 3/4 In, Drive Type Square, Driver Size #2, Head Diameter 0.373 In, Head Height 0.137 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.