Metal Screw, Pan, #10, 3/4 In L, PK100

VALUE BRAND| Zoro #: G2287327| Mfr #: 697443-PG

$3.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-Plated
Drive Type: square
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287327 Mfr #: 697443-PG
Finish: Zinc-PlatedDrive Type: square
Length: 3/4"Size: #10
Package Quantity: 100System of Measurement: Inch
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Driver Size: #2Head Dia.: 0.373"
Item: Sheet Metal ScrewMaterial: Case Hardened Steel
Application: Primarily used in Thin Metal or Resin-Filled PlywoodHead Height: 0.133"
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #10, Length 3/4 In, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews