20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Metal Screw, Pan, #10, 3/8 In L, PK100

VALUE BRAND| Zoro #: G1494884| Mfr #: 1VE69

$7.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494884 Mfr #: 1VE69
Drive Type: PhillipsSystem of Measurement: Inch
Head Type: PanApplication: -
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFILength: 3/8"
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Angle (Deg.): -Head Height: 0.133"
Head Dia.: 0.373"Driver Size: #2
Size: #10Material: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 3/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.