Metal Screw, Pan, #10, 3/8 In L, PK100

VALUE BRAND| Zoro #: G1089261| Mfr #: 697376-PG

$2.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089261 Mfr #: 697376-PG
Drive Type: SlottedSystem of Measurement: Inch
Head Type: PanApplication: -
Meets/Exceeds: ASME B18.6.4Item: Sheet Metal Screw
Finish: Zinc-PlatedHead Height: 0.110"
Head Dia.: 0.373"Head Angle (Deg.): -
Driver Size: 11/32"Size: #10
Material: Case Hardened SteelLength: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #10, Length 3/8 In, Drive Type Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Height 0.100 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.