Metal Screw, Pan, #10, 5/8 In L, PK100

VALUE BRAND| Zoro #: G1319656| Mfr #: 1VU43

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319656 Mfr #: 1VU43
Drive Type: SquareSystem of Measurement: Inch
Head Type: PanApplication: -
Finish: PlainHead Angle (Deg.): -
Head Height: 0.137"Head Dia.: 0.373"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIDriver Size: #2
Size: #10Material: 18-8 Stainless Steel
Length: 5/8"Item: Tapping Sheet Metal Screw
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 5/8 In, Drive Type Square, Driver Size #2, Head Diameter 0.373 In, Head Height 0.137 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.