Metal Screw, Pan, #10, 5/8 In L, PK100

VALUE BRAND| Zoro #: G2331786| Mfr #: 697378-PG

$2.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-Plated
Head Angle (Deg.): -
Drive Type: Slotted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331786 Mfr #: 697378-PG
Finish: Zinc-PlatedHead Angle (Deg.): -
Drive Type: SlottedLength: 5/8"
Size: #10Package Quantity: 100
System of Measurement: InchHead Type: Pan
Meets/Exceeds: ASME B18.6.4Driver Size: 11/32"
Head Dia.: 0.373"Item: Sheet Metal Screw
Material: Case Hardened SteelApplication: -
Head Height: 0.110"Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #10, Length 5/8 In, Drive Type Slotted, Driver Size 11/32 In, Head Diameter 23/64 In, Head Height 0.100 In, Meets/Exceeds ASME B18.6.4, Package 100

Reviews