Metal Screw, Pan, #10, 7/8 In L, PK100

VALUE BRAND| Zoro #: G1000833| Mfr #: 1VE73

$9.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 7/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000833 Mfr #: 1VE73
Package Quantity: 100Length: 7/8"
Finish: PlainHead Dia.: 0.373"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #10
Material: 18-8 Stainless SteelHead Type: Pan
Head Angle (Deg.): -Drive Type: Phillips
Application: -Driver Size: #2
Item: Tapping Sheet Metal ScrewHead Height: 0.133"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 7/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews