Metal Screw, Pan, #10, 7/8 In L, PK100

VALUE BRAND| Zoro #: G1934931| Mfr #: SMSPI-1000870-100P

$3.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1934931 Mfr #: SMSPI-1000870-100P
Drive Type: SlottedHead Type: Pan
System of Measurement: InchApplication: For Self Starting In Thin Metal or Resin-Filled Plywood
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Head Height: 0.110"Head Dia.: 0.373"
Driver Size: -Size: #10
Material: Case Hardened SteelLength: 7/8"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Size #10, Length 7/8 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.373 In, Head Height 0.100 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.