Metal Screw, Pan, #12, 1 1/2 In L, PK100

VALUE BRAND| Zoro #: G1370564| Mfr #: 696728-PG

$8.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370564 Mfr #: 696728-PG
System of Measurement: InchDrive Type: square
Application: Primarily used in Thin Metal or Resin-Filled PlywoodFinish: Zinc-Plated
Head Height: 0.151"Head Dia.: 0.425"
Meets/Exceeds: ANSI/ASME B18.6.4Head Type: Pan
Driver Size: #3Size: #12
Material: Case Hardened SteelLength: 1-1/2"
Item: Sheet Metal ScrewCountry of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #12, Length 1 1/2 In, Driver Size #3, Head Diameter 0.425 In, Head Height 0.169 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.