Metal Screw, Pan, #12, 1 1/2 L, PK50

VALUE BRAND| Zoro #: G1664223| Mfr #: 1VU54

$9.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664223 Mfr #: 1VU54
Drive Type: SquareSystem of Measurement: Inch
Application: -Head Dia.: 0.425"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Type: Pan
Driver Size: #3Size: #12
Material: 18-8 Stainless SteelLength: 1-1/2"
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Angle (Deg.): -Head Height: 0.153"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #12, Length 1 1/2 In, Drive Type Square, Driver Size #3, Head Diameter 0.425 In, Head Height 0.153 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.