KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #12, 1 In L, PK100

VALUE BRAND| Zoro #: G2408752| Mfr #: 1MA74

$5.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.151"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408752 Mfr #: 1MA74
Head Height: 0.151"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.425"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #12Drive Type: square
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: #3
Material: Case Hardened SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #12, Length 1 In, Driver Size #3, Head Diameter 0.425 In, Head Height 0.169 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews