Zoro Select
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK
Mfr # 696398-PG
Zoro # G0303581
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Drive Size 3/8 in
- Tip Type Pointed
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK 1VE82
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.016.0075
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.019.0075
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK 1WE96
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK 1WB91
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.021.0062
- ZORO SELECT Sheet Metal Screw, 30 mm, Zinc Plated Torx Drive, 2500 PK MI530CTB10Z
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK 6405PK
- ZORO SELECT Sheet Metal Screw, #12-24 x 1 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 4000 PK 1216ABSP
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Oval Head Phillips Drive, 8 PK 68232
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK 931703
- Zoro Select Sheet Metal Screws