Metal Screw, Pan, #12, 1/2 In L, PK100

VALUE BRAND| Zoro #: G0797587| Mfr #: 1VE81

$9.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797587 Mfr #: 1VE81
Package Quantity: 100Length: 1/2"
Finish: PlainHead Dia.: 0.425"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #12
Material: 18-8 Stainless SteelHead Type: Pan
Head Angle (Deg.): -Drive Type: Phillips
Application: -Driver Size: #3
Item: Tapping Sheet Metal ScrewHead Height: 0.151"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #12, Length 1/2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.425 In, Head Height 0.151 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews