KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #12, 2 1/2 L, PK25

VALUE BRAND| Zoro #: G2039502| Mfr #: 1VU56

$9.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.153"
Length: 2-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039502 Mfr #: 1VU56
Head Height: 0.153"Length: 2-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.425"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #12Drive Type: square
Application: -Package Quantity: 25
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: #3
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #12, Length 2 1/2 In, Drive Type Square, Driver Size #3, Head Diameter 0.425 In, Head Height 0.153 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 25

Reviews