20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Metal Screw, Pan, #12, 2 In L, PK100

VALUE BRAND| Zoro #: G1912452| Mfr #: 2XA95

$7.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912452 Mfr #: 2XA95
Drive Type: SlottedSystem of Measurement: Inch
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Application: For Self Starting In Thin Metal or Resin-Filled PlywoodHead Height: 0.125"
Head Dia.: 0.425"Head Angle (Deg.): -
Driver Size: -Size: #12
Material: Case Hardened SteelLength: 2"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Pan Head, Size #12, Length 2 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.425 In, Head Height 0.125 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.