JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Metal Screw, Pan, #12, 3 In L, PK100

VALUE BRAND| Zoro #: G1867214| Mfr #: SMSPI-1203000-100P

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867214 Mfr #: SMSPI-1203000-100P
System of Measurement: InchApplication: For Self Starting In Thin Metal or Resin-Filled Plywood
Meets/Exceeds: ANSI/ASME B18.6.4Driver Size: -
Drive Type: SlottedSize: #12
Material: Case Hardened SteelLength: 3"
Item: Sheet Metal ScrewHead Angle (Deg.): -
Finish: Zinc-PlatedHead Height: 0.125"
Head Dia.: 0.425"Head Type: Pan
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Size #12, Length 3 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.425 In, Head Height 0.125 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.