KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #12, 3/4 In L, PK100

VALUE BRAND| Zoro #: G1839546| Mfr #: 1VE83

$13.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.151"
Length: 3/4"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839546 Mfr #: 1VE83
Head Height: 0.151"Length: 3/4"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.425"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #12Drive Type: Phillips
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: #3
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #12, Length 3/4 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.425 In, Head Height 0.151 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews