Metal Screw, Pan, #12, 5/8 In L, PK100

VALUE BRAND| Zoro #: G1671993| Mfr #: 697405-PG

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1671993 Mfr #: 697405-PG
System of Measurement: InchMeets/Exceeds: ASME B18.6.4
Application: -Head Height: 0.125"
Head Dia.: 0.425"Head Type: Pan
Length: 5/8"Head Angle (Deg.): -
Item: Sheet Metal ScrewDriver Size: 3/8"
Finish: Zinc-PlatedDrive Type: Slotted
Size: #12Material: Case Hardened Steel
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #12, Length 5/8 In, Drive Type Slotted, Driver Size 3/8 In, Head Diameter 27/64 In, Head Height 1/8 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.