KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #12, 7/8 In L, PK100

VALUE BRAND| Zoro #: G0897513| Mfr #: 696397-PG

$6.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.125"
Length: 7/8"
Meets/Exceeds: ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897513 Mfr #: 696397-PG
Head Height: 0.125"Length: 7/8"
Meets/Exceeds: ASME B18.6.4Head Dia.: 0.425"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #12Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: 3/8"
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #12, Length 7/8 In, Drive Type Slotted, Driver Size 3/8 In, Head Diameter 27/64 In, Head Height 1/8 In, Meets/Exceeds ASME B18.6.4, Package 100

Reviews