Metal Screw, Pan, #14, 1 1/2 L, PK50

VALUE BRAND| Zoro #: G0642327| Mfr #: 1VU60

$14.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642327 Mfr #: 1VU60
Drive Type: SquareSystem of Measurement: Inch
Head Type: PanApplication: -
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Angle (Deg.): -Head Height: 0.175"
Head Dia.: 0.492"Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Driver Size: #3Size: #14
Material: 18-8 Stainless SteelLength: 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #14, Length 1 1/2 In, Drive Type Square, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.