Metal Screw, Pan, #14, 1 3/4 L, PK100

VALUE BRAND| Zoro #: G1261714| Mfr #: 696413-PG

$11.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Pan
Finish: Zinc-Plated
Application: Primarily used in Thin Metal or Resin-Filled Plywood
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1261714 Mfr #: 696413-PG
Head Type: PanFinish: Zinc-Plated
Application: Primarily used in Thin Metal or Resin-Filled PlywoodDrive Type: Slotted
Meets/Exceeds: ANSI/ASME B18.6.4Length: 1-3/4"
Package Quantity: 100Head Dia.: 0.476"
Size: #14System of Measurement: Inch
Head Height: 0.139"Item: Sheet Metal Screw
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Size #14, Length 1 3/4 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.492 In, Head Height 0.144 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews