20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Metal Screw, Pan, #14, 2 In L, PK100

VALUE BRAND| Zoro #: G1891014| Mfr #: 2WE65

$36.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891014 Mfr #: 2WE65
Drive Type: SlottedSystem of Measurement: Inch
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Application: -Head Dia.: 0.492"
Head Angle (Deg.): -Driver Size: -
Size: #14Material: 18-8 Stainless Steel
Length: 2"Item: Sheet Metal Screw
Finish: PlainHead Height: 0.139"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw, Pan Head, Size #14, Length 2 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.492 In, Head Height 0.175 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.