Metal Screw, Pan, #14, 2 In L, PK50

VALUE BRAND| Zoro #: G2226637| Mfr #: 1VE97

$14.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226637 Mfr #: 1VE97
Package Quantity: 50Length: 2"
Finish: PlainHead Dia.: 0.492"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #14
Material: 18-8 Stainless SteelHead Type: Pan
Head Angle (Deg.): -Drive Type: Phillips
Application: -Driver Size: #3
Item: Tapping Sheet Metal ScrewHead Height: 0.175"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #14, Length 2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Reviews