LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #14, 3 In L, PK100

VALUE BRAND| Zoro #: G2073145| Mfr #: SMSPI-1403000-100P

$12.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073145 Mfr #: SMSPI-1403000-100P
System of Measurement: InchApplication: For Self Starting In Thin Metal or Resin-Filled Plywood
Meets/Exceeds: ANSI/ASME B18.6.4Size: #14
Material: Case Hardened SteelLength: 3"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Head Height: 0.144"Head Dia.: 0.492"
Head Type: PanDrive Type: Slotted
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Size #14, Length 3 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Slotted, Head Dia 0.492 In, Head Height 0.144 In, For Self Starting In Thin Metal Or Resin-Filled Plywood, Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.