JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Metal Screw, Pan, #14, 3/4 In L, PK100

VALUE BRAND| Zoro #: G1873855| Mfr #: 1VE92

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873855 Mfr #: 1VE92
Drive Type: PhillipsSystem of Measurement: Inch
Application: -Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Size: #14Material: 18-8 Stainless Steel
Length: 3/4"Item: Tapping Sheet Metal Screw
Head Angle (Deg.): -Finish: Plain
Head Height: 0.175"Head Dia.: 0.492"
Head Type: PanDriver Size: #3
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #14, Length 3/4 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.