KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #14, 3/4 In L, PK100

VALUE BRAND| Zoro #: G1186263| Mfr #: 2WE62

$19.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.139"
Length: 3/4"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186263 Mfr #: 2WE62
Head Height: 0.139"Length: 3/4"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.492"
Item: Sheet Metal ScrewFinish: Plain
Size: #14Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: -
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Sheet Metal Screw, Pan Head, Size #14, Length 3/4 In, 18-8 Stainless Steel, Plain Finish, Drive Type Slotted, Head Dia 0.492 In, Head Height 0.175 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews