Metal Screw, Pan, #4, 3/8 In L, PK100

VALUE BRAND| Zoro #: G1160844| Mfr #: 146248

$3.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160844 Mfr #: 146248
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Type: PanDriver Size: #1
Drive Type: PhillipsSize: #4
Material: 18-8 Stainless SteelLength: 3/8"
Item: Sheet Metal ScrewHead Height: 0.080"-0.070"
Finish: PlainHead Dia.: 0.219"-0.205"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #4, Length 3/8 In, Drive Type Phillips, Driver Size #1, Head Diameter 0.219 In, Head Height 0.080 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.