Metal Screw, Pan, #4, 3/8 In L, PK100

VALUE BRAND| Zoro #: G2231792| Mfr #: SMSPI0-400370-100P

$1.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231792 Mfr #: SMSPI0-400370-100P
System of Measurement: InchApplication: -
Meets/Exceeds: ASME B18.6.4Length: 3/8"
Item: Sheet Metal ScrewHead Angle (Deg.): -
Finish: Zinc-PlatedDriver Size: 3/16"
Head Height: 0.068"Head Dia.: 0.219"
Head Type: PanDrive Type: Slotted
Size: #4Material: Case Hardened Steel
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #4, Length 3/8 In, Drive Type Slotted, Driver Size 3/16 In, Head Diameter 13/64 In, Head Height 1/16 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.