Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Metal Screw, Pan, #6, 1 1/2 L, PK100

VALUE BRAND| Zoro #: G0503246| Mfr #: 1VU33

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503246 Mfr #: 1VU33
Package Quantity: 100Length: 1-1/2"
Finish: PlainHead Dia.: 0.270"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #6
Material: 18-8 Stainless SteelHead Type: Pan
Head Angle (Deg.): -Drive Type: square
Application: -Driver Size: #1
Item: Tapping Sheet Metal ScrewHead Height: 0.103"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 1 1/2 In, Drive Type Square, Driver Size #1, Head Diameter 0.270 In, Head Height 0.103 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews