Metal Screw, Pan, #6, 1 In L, PK100

VALUE BRAND| Zoro #: G2103394| Mfr #: 136470

$5.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103394 Mfr #: 136470
System of Measurement: InchLength: 1"
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIMaterial: 18-8 Stainless Steel
Item: Sheet Metal ScrewFinish: Plain
Head Height: 0.097"-0.087"Head Dia.: 0.256 to 0.270
Head Type: PanDriver Size: #2
Drive Type: PhillipsSize: #6
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 1 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.