KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #6, 1 In L, PK100

VALUE BRAND| Zoro #: G1081437| Mfr #: 1VU16

$7.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.082"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081437 Mfr #: 1VU16
Head Height: 0.082"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.270"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #6Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: -
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 1 In, Drive Type Slotted, Head Diameter 0.270 In, Head Height 0.082 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews