Metal Screw, Pan, #6, 1 In L, PK100

VALUE BRAND| Zoro #: G2150854| Mfr #: 1VU31

$7.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150854 Mfr #: 1VU31
Drive Type: SquareSystem of Measurement: Inch
Head Type: PanApplication: -
Item: Tapping Sheet Metal ScrewFinish: Plain
Head Angle (Deg.): -Head Height: 0.103"
Head Dia.: 0.270"Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Driver Size: #1Size: #6
Material: 18-8 Stainless SteelLength: 1"
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 1 In, Drive Type Square, Driver Size #1, Head Diameter 0.270 In, Head Height 0.103 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.