KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #6, 1 In L, PK100

VALUE BRAND| Zoro #: G0287481| Mfr #: 696706-PG

$2.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.097"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287481 Mfr #: 696706-PG
Head Height: 0.097"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.270"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #6Drive Type: square
Application: Primarily used in Thin Metal or Resin-Filled PlywoodPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: #1Material: Case Hardened Steel
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Square, Hardened Steel, Size #6, Length 1 In, Driver Size #1, Head Diameter 0.270 In, Head Height 0.097 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews