LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #6, 1/2 In L, PK100

VALUE BRAND| Zoro #: G0901056| Mfr #: U51660.013.0050

$3.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901056 Mfr #: U51660.013.0050
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFISize: #6
Material: 18-8 Stainless SteelLength: 1/2"
System of Measurement: InchItem: Sheet Metal Screw
Head Height: 0.097"-0.087"Finish: Plain
Head Dia.: 0.256 to 0.270Head Type: Pan
Driver Size: #2Drive Type: Phillips
Country of Origin (subject to change): Multiple

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.