Metal Screw, Pan, #6, 1/2 In L, PK100

VALUE BRAND| Zoro #: G0479482| Mfr #: 697358-PG

$2.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.082"
Length: 1/2"
Meets/Exceeds: ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479482 Mfr #: 697358-PG
Head Height: 0.082"Length: 1/2"
Meets/Exceeds: ASME B18.6.4Head Dia.: 0.270"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #6Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: PanHead Angle (Deg.): -
System of Measurement: InchDriver Size: 1/4"
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #6, Length 1/2 In, Drive Type Slotted, Driver Size 1/4 In, Head Diameter 17/64 In, Head Height 5/64 In, Meets/Exceeds ASME B18.6.4, Package 100

Reviews