Metal Screw, Pan, #6, 1/4 In L, PK100

VALUE BRAND| Zoro #: G0804404| Mfr #: SMSPI0-600250-100P

$1.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804404 Mfr #: SMSPI0-600250-100P
Drive Type: SlottedSystem of Measurement: Inch
Head Type: PanApplication: -
Meets/Exceeds: ASME B18.6.4Size: #6
Material: Case Hardened SteelLength: 1/4"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Head Height: 0.082"Head Dia.: 0.270"
Head Angle (Deg.): -Driver Size: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #6, Length 1/4 In, Drive Type Slotted, Driver Size 1/4 In, Head Diameter 17/64 In, Head Height 5/64 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.