Metal Screw, Pan, #6, 3/4 In L, PK100

VALUE BRAND| Zoro #: G0749296| Mfr #: 697360-PG

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749296 Mfr #: 697360-PG
System of Measurement: InchApplication: -
Meets/Exceeds: ASME B18.6.4Driver Size: 1/4"
Drive Type: SlottedSize: #6
Material: Case Hardened SteelLength: 3/4"
Item: Sheet Metal ScrewHead Height: 0.082"
Finish: Zinc-PlatedHead Dia.: 0.270"
Head Type: PanHead Angle (Deg.): -
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Case Hardened Steel, Zinc Finish, Size #6, Length 3/4 In, Drive Type Slotted, Driver Size 1/4 In, Head Diameter 17/64 In, Head Height 5/64 In, Meets/Exceeds ASME B18.6.4, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.