STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #6, 3/8 In L, PK100

VALUE BRAND| Zoro #: G1367186| Mfr #: 1VU12

$3.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367186 Mfr #: 1VU12
Package Quantity: 100Length: 3/8"
Finish: PlainHead Dia.: 0.270"-0.256"
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFISize: #6
Material: 18-8 Stainless SteelHead Type: Pan
Item: Sheet Metal ScrewDrive Type: Slotted
Head Height: 0.082"-0.072"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 3/8 In, Drive Type Slotted, Head Diameter 0.270 In, Head Height 0.082 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews