Shop Alternate Products
This Product is Discontinued
Zoro Select
Tapping Sheet Metal Screw, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (Discontinued)
Mfr # 1VU27
Zoro # G2425911
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Square
- Drive Size #1
- Material 18-8 Stainless Steel