JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Metal Screw, Pan, #6, 5/8 In L, PK100

VALUE BRAND| Zoro #: G0567131| Mfr #: 1VU14

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567131 Mfr #: 1VU14
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Height: 0.082"Head Dia.: 0.270"
Head Type: PanDrive Type: Slotted
Size: #6Material: 18-8 Stainless Steel
Length: 5/8"Item: Tapping Sheet Metal Screw
Finish: PlainCountry of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 5/8 In, Drive Type Slotted, Head Diameter 0.270 In, Head Height 0.082 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.