20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Metal Screw, Pan, #6, 7/8 In L, PK100

VALUE BRAND| Zoro #: G0355591| Mfr #: SMPPI0-600870-100P

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0355591 Mfr #: SMPPI0-600870-100P
Drive Type: PhillipsSystem of Measurement: Inch
Application: -Meets/Exceeds: ANSI/ASME B18.6.4
Material: Case Hardened SteelLength: 7/8"
Item: Sheet Metal ScrewFinish: Zinc-Plated
Head Height: 0.097"Head Dia.: 0.270"
Head Type: PanHead Angle (Deg.): -
Driver Size: #2Size: #6
Country of Origin (subject to change): Multiple

Product Description

Sheet Metal Screw, Pan Head, Phillips, Hardened Steel, Size #6, Length 7/8 In, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.