Metal Screw, Pan, #7, 1 In L, PK100

VALUE BRAND| Zoro #: G1974165| Mfr #: 696132-PG

$2.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-Plated
Drive Type: Phillips
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974165 Mfr #: 696132-PG
Finish: Zinc-PlatedDrive Type: Phillips
Length: 1"Size: #7
Package Quantity: 100System of Measurement: Inch
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Driver Size: #2Head Dia.: 0.296"
Item: Sheet Metal ScrewMaterial: Case Hardened Steel
Application: Primarily used in Thin Metal or Resin-Filled PlywoodHead Height: 0.106"
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Phillips, Hardened Steel, Size #7, Length 1 In, Driver Size #2, Head Diameter 0.297 In, Head Height 0.106 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews